X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP568230 "Welbourne" Outdoor Entrance Wall Light

Item: PP568230
Finish: Textured White
Online Availability: Available for immediate shipment
Select Finish:

List Price: $123.45

Price: $74.07 (Pricing is for Textured White)



Details and Dimensions

Height 13-1/4"
Width 6-1/2"
Extension From Wall 9"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Clear Beveled
Suitable Installation Wet
Voltage 120V
Weight 6 lbs