X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP567250 "Crawford" Outdoor Entrance Wall Light

Item: PP567250
Finish: Golden Baroque
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $569.10

Price: $341.46 (Pricing is for Golden Baroque)




Details and Dimensions

Height 29"
Width 10"
Extension From Wall 12-1/2"
Backplate Dimension "11-1/2"""
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Clear Beveled
Suitable Installation Wet
Voltage 120V
Weight 19 lbs