Progress PP566171 "Cranbrook" Outdoor Entrance Wall Light

Item: PP566171
Finish: Gilded Iron
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $136.53



Details and Dimensions

Height 12-3/4"
Width 6-1/2"
Extension From Wall 8"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Eco-Friendly Energy Star
Suitable Installation Wet
Voltage 120V
Weight 5 lbs
Photoelectric Sensor Yes