Progress PP565986 "Craftsman" Outdoor Entrance Wall Light
| Item: | PP565986 |
| Finish: | Burnished Chestnut |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $192.06
Details and Dimensions
| Height | 15-3/4" |
| Width | 8-1/2" |
| Extension From Wall | 9-1/2" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 75 W |
| Total Fixture Wattage | 75 W |
| Glass Type | Water Seedy/Clear Bevel |
| Suitable Installation | Wet |
| Voltage | 120V |
| Weight | 7 lbs |
| Product Specifications |


