X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP565031 "Ashmore" Outdoor Entrance Wall Light

Item: PP565031
Finish: Textured Black
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $311.25

Price: $186.75 (Pricing is for Textured Black)



Details and Dimensions

Height 17-1/4"
Width 8-5/8"
Extension From Wall 10-3/8"
Backplate Dimension "4-1/2"""
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Water Seeded
Suitable Installation Wet
Voltage 120V
Weight 10 lbs