Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Progress PP564420 "Square" Outdoor Entrance Wall Light

Item: PP564420
Finish: Antique Bronze
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Height 18"
Width 6"
Extension From Wall 8-7/8"
Number of Bulbs 2
Bulb Type Medium
Lamp Type BR40
Bulb(s) Included No
Max. Wattage Per Bulb 150 W
Total Fixture Wattage 300 W
Suitable Installation Wet
Voltage 120V
Weight 8 lbs
Additional Information Requires PP879831 Lens Cover for Wet Locations