Progress PP562660 "White Acrylic Globes" Outdoor Entrance Wall Light
| Item: | PP562660 |
| Finish: | Black |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $71.91
Details and Dimensions
| Height | 15" |
| Width | 8" |
| Extension From Wall | 10" |
| Backplate Dimension | "8""" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Glass Type | White Acrylic |
| Voltage | 120V |
| Weight | 3 lbs |
| Product Specifications |


