X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP561616 "Cast Aluminum" Outdoor Ceiling Mounted Light

Item: PP561616
Finish: Satin Aluminum
Online Availability: Available for immediate shipment

List Price: $73.65

Price: $44.19



Details and Dimensions

Height 7-1/2"
Width 6"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Glass Type Opal
Voltage 120V