X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP560330 "Cast Aluminum" Outdoor Ceiling Mounted Light

Item: PP560330
Finish: White
Online Availability: Available for immediate shipment
Select Finish:

List Price: $21.90

Price: $13.14 (Pricing is for White)



Details and Dimensions

Height 6-1/4"
Width 4-7/8"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Glass Type Clear Marine
Voltage 120V