X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP560231 "Utility Lantern" Outdoor Entrance Wall Light

Item: PP560231
Finish: Black
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $18.00

Price: $10.80 (Pricing is for Black)



Details and Dimensions

Height 7-1/2"
Width 4-1/2"
Extension From Wall 5-1/2"
Height From Center Of Wall Opening 2-1/4"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 75 W
Glass Type Clear Marine
Suitable Installation Wet
Voltage 120V
Weight 2 lbs