Progress PP559550 "Craftsman" Outdoor Hanging Lantern
| Item: | PP559550 |
| Finish: | Golden Baroque |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 14-1/4" |
| Width | 7-1/4" |
| Overall Height | 53" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Glass Type | Tiffany Art |
| Suitable Installation | Damp |
| Voltage | 120V |
| Weight | 7 lbs |
| Chain Length | 72" |
| Wire Length | 120" |
| Product Specifications |


