Progress PP558920 "Bay Court Outdoor" Outdoor Hanging Lantern
| Item: | PP558920 |
| Finish: | Antique Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $220.14 (Pricing is for Antique Bronze)
Details and Dimensions
| Height | 12-3/8" |
| Width | 8-3/4" |
| Overall Height | 87" |
| Number of Bulbs | 1 |
| Bulb Type | Medium Base |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Glass Type | Hammered |
| Suitable Installation | Damp |
| Voltage | 120V |
| Wire Length | 120" |


