X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP558231 "Welbourne" Outdoor Hanging Lantern

Item: PP558231
Finish: Textured Black
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $207.75

Price: $134.64 (Pricing is for Textured Black)



Details and Dimensions

Height 15"
Width 9-1/2"
Overall Height 51"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Clear Beveled
Suitable Installation Damp
Voltage 120V
Weight 7 lbs
Chain Length 72"
Wire Length 120"