X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP553877 "Nottington" Outdoor Hanging Lantern

Item: PP553877
Finish: Forged Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $498.15

Price: $322.83 (Pricing is for Forged Bronze)



Details and Dimensions

Height 23-3/4"
Width 10"
Overall Height 63"
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Water Seeded
Voltage 120V
Weight 16 lbs
Chain Length 72"
Wire Length 180"