Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP553533 "Crawford" Outdoor Ceiling Mounted Light

Item: PP553533
Finish: Cobblestone
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 6-1/4"
Width 11-3/4"
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 150 W
Glass Type Water Patterned
Voltage 120V