X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP553310 "BrassGuard" Outdoor Ceiling Mounted Light

Item: PP553310
Finish: Polished Brass
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 13"
Width 7"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Clear Beveled
Voltage 120V