X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP553031 "Westport" Outdoor Hanging Lantern

Item: PP553031
Finish: Textured Black
Online Availability: Available for immediate shipment
Select Finish:

List Price: $165.45

Price: $99.27 (Pricing is for Textured Black)



Details and Dimensions

Height 14-5/8"
Width 9"
Overall Height 90"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Clear Seeded
Suitable Installation Damp
Voltage 120V
Weight 9 lbs
Chain Length 72"
Wire Length 180"