Progress PP552846 "Arts & Crafts" Outdoor Hanging Lantern
| Item: | PP552846 |
| Finish: | Weathered Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $177.21
Details and Dimensions
| Height | 15-1/4" |
| Width | 10" |
| Overall Height | 52" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Glass Type | Light Honey Art |
| Suitable Installation | Damp |
| Voltage | 120V |
| Weight | 12 lbs |
| Chain Length | 72" |
| Wire Length | 120" |
| Product Specifications |


