X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP552031 "Meridian" Outdoor Hanging Lantern

Item: PP552031
Finish: Textured Black
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $493.35

Price: $296.01



Details and Dimensions

Height 24-1/4"
Width 12"
Overall Height 100"
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Clear Seeded
Suitable Installation Damp
Voltage 120V
Weight 17 lbs
Chain Length 72"
Wire Length 180"