X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP551586 "Savannah" Outdoor Hanging Lantern

Item: PP551586
Finish: Burnished Chestnut
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 19-1/4"
Width 11-1/2"
Overall Height 94"
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Clear Seeded
Suitable Installation Damp
Voltage 120V
Weight 11 lbs
Chain Length 72"
Wire Length 180"