X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP551016 "Cast Aluminum" Outdoor Ceiling Mounted Light

Item: PP551016
Finish: Satin Aluminum
Online Availability: Available for immediate shipment


Details and Dimensions

Height 6-3/4"
Width 4-3/4"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Glass Type Opal
Voltage 120V