X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP550131 "Onion" Outdoor Hanging Lantern

Item: PP550131
Finish: Textured Black
Online Availability: Available for immediate shipment


Details and Dimensions

Height 28"
Width 11-1/8"
Overall Height 102"
Number of Bulbs 4
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 240 W
Glass Type Clear Beveled
Suitable Installation Damp
Voltage 120V
Weight 16 lbs
Chain Length 72"
Wire Length 180"