X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP548720 "Andover" Post Light

Item: PP548720
Finish: Antique Bronze
Online Availability: Available for immediate shipment

List Price: $445.80

Price: $267.48 (Pricing is for Antique Bronze)



Details and Dimensions

Height 20-1/2"
Width 9-1/2"
Post Included No
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Voltage 120V
Glass Type Clear Beveled