X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP548631 "Welbourne" Post Light

Item: PP548631
Finish: Textured Black
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $573.60

Price: $344.16




Details and Dimensions

Height 26"
Width 13"
Post Included No
Number of Bulbs 1
Bulb Type HPS E-17
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Voltage 120V
Glass Type White
Suitable Installation Wet
Construction Die-Cast Aluminum
Weight 15 lbs