X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP548231 "Welbourne" Post Light

Item: PP548231
Finish: Textured Black
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 21-1/4"
Width 9-1/2"
Post Included No
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Voltage 120V
Glass Type Clear Beveled
Suitable Installation Wet
Construction Aluminum
Weight 6 lbs