Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Progress PP5468108 "Meadowlark" Post Light

Item: PP5468108
Finish: Oil Rubbed Bronze
Online Availability: Available for immediate shipment

Details and Dimensions

Height 17-1/2"
Width 8-1/2"
Post Included No
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Voltage 120V
Glass Type Water Seeded
Suitable Installation Wet
Construction Die-Cast Aluminum
Weight 10 lbs