Progress PP545031 "Ashmore" Post Light

Item: PP545031
Finish: Textured Black
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $270.45 (Pricing is for Textured Black)



Details and Dimensions

Height 24"
Width 9-5/8"
Post Included No
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Voltage 120V
Glass Type Water Seeded
Suitable Installation Wet
Construction Die-Cast Aluminum
Weight 11 lbs