X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP543877 "Nottington" Post Light

Item: PP543877
Finish: Forged Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $485.10

Price: $291.06 (Pricing is for Forged Bronze)




Details and Dimensions

Height 22-1/2"
Width 10"
Post Included No
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Voltage 120V
Glass Type Water Seeded
Suitable Installation Wet
Construction Die-Cast Aluminum
Weight 11 lbs