Progress PP542987 "Fieldstone" Post Light
| Item: | PP542987 |
| Finish: | Fieldstone |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $177.84 (Pricing is for Fieldstone)
Details and Dimensions
| Height | 19-5/8" |
| Width | 9-3/4" |
| Post Included | No |
| Number of Bulbs | 2 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 120 W |
| Voltage | 120V |
| Glass Type | Hammered |
| Suitable Installation | Wet |
| Construction | Die-Cast Aluminum |
| Weight | 8 lbs |
| Product Specifications |


