Progress PP542846 "Arts & Crafts" Post Light

Item: PP542846
Finish: Weathered Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $177.21



Details and Dimensions

Height 18-1/8"
Width 10"
Post Included No
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 150 W
Voltage 120V
Glass Type Light Honey Art