Progress PP542031 "Meridian" Post Light
| Item: | PP542031 |
| Finish: | Textured Black |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $260.91
Details and Dimensions
| Height | 26" |
| Width | 12" |
| Post Included | No |
| Number of Bulbs | 3 |
| Bulb Type | Candelabra Base |
| Max. Wattage Per Bulb | 60 W |
| Voltage | 120V |
| Glass Type | Clear Seeded |
| Weight | 13 lbs |
| Energy Star | No |


