Progress PP540920 "Greenridge" Post Light
| Item: | PP540920 |
| Finish: | Antique Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $121.50
Details and Dimensions
| Height | 14-1/2" |
| Width | 7-1/2" |
| Number of Bulbs | 1 |
| Bulb Type | LED |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 5 W |
| Total Fixture Wattage | 5 W |
| Voltage | 120V |
| Glass Type | Water Seeded |
| Weight | 6 lbs |


