X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP529931 Outdoor Accent Light

Item: PP529931
Finish: Black
Online Availability: Please call for availability.


Details and Dimensions

Height 7"
Width 4-1/2"
Number of Bulbs 1
Bulb Type LED
Bulb(s) Included No
Max. Wattage Per Bulb 3 W
Total Fixture Wattage 3 W
Eco-Friendly Energy Efficient
Voltage 120V
Weight 2 lbs
Includes Cable Connector and Mounting Stake