X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP529831 Path Light

Item: PP529831
Finish: Black
Online Availability: Please call for availability.


Details and Dimensions

Height 17-1/2"
Width 5-1/8"
Number of Bulbs 1
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 1.5 W
Total Fixture Wattage 1.5 W
Eco-Friendly Energy Efficient
Voltage 120V
Weight 3 lbs
Includes Cable Connector and Mounting Stake