X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP529631 Deck Light

Item: PP529631
Finish: Black
Online Availability: Please call for availability.


Details and Dimensions

Height 2-1/4"
Width 4-1/8"
Extension From Wall 3"
Number of Bulbs 1
Bulb Type LED
Bulb(s) Included No
Max. Wattage Per Bulb 1.5 W
Total Fixture Wattage 1.5 W
Eco-Friendly Energy Efficient
Voltage 120V
Weight 1 lb