X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP529531 Deck Light

Item: PP529531
Finish: Black
Online Availability: Available for immediate shipment


Details and Dimensions

Height 4"
Width 5"
Number of Bulbs 1
Bulb Type LED
Bulb(s) Included No
Max. Wattage Per Bulb 3 W
Total Fixture Wattage 3 W
Eco-Friendly Energy Efficient
Voltage 120V
Weight 2 lbs
Includes Cable Connector and Mounting Stake
View Similar Products