Back to Search Results
Ferguson.com Home
>
Pendant Lights
>
Down Light Pendants
> Progress
>
PP528209
Progress PP528209 "Janos" Down Light Pendant
| Item: | PP528209 |
| Finish: | Brushed Nickel |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $98.91 (Pricing is for Brushed Nickel)
Details and Dimensions
| Height | 8-3/8" |
| Width | 16-1/8" |
| Overall Height | 65" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Glass Type | Etched Tea-Stained |
| Shade Material | Glass |
| Wire Length | 120" |
| Downrod Length | (2)6 and (1) 12 and (2) 15 |
| Suitable Installation | Dry |
| Construction | Steel |
| Weight | 10 lbs |


