X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP527931 "Spot Lights" Outdoor Accent Light

Item: PP527931
Finish: Black
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 8-3/4"
Width 4-1/4"
Number of Bulbs 1
Bulb Type Halogen
Lamp Type MR16
Bulb(s) Included No
Max. Wattage Per Bulb 50 W
Total Fixture Wattage 50 W
Voltage 12V
Construction Non-Metallic and Stainless Steel