X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP527531 "Coventry" Path Light

Item: PP527531
Finish: Black
Online Availability: Please call for availability.


Details and Dimensions

Height 25"
Width 5-3/4"
Glass Type Seeded Water Glass
Suitable Installation Wet
Voltage 12V
Includes brass stem threaded for 1/2'' NPS, connector, Lamp and Stake