Progress PP527246 "Arts & Crafts" Path Light
| Item: | PP527246 |
| Finish: | Weathered Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $76.23
Details and Dimensions
| Height | 28-3/4" |
| Width | 5-1/2" |
| Number of Bulbs | 1 |
| Bulb Type | SC Bayonet |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 24 W |
| Glass Type | Etched Light Honey |
| Voltage | Low Voltage |
| Shade Material | Glass |
| Product Specifications |


