Progress PP527120 "Spread Light" Path Light
| Item: | PP527120 |
| Finish: | Antique Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $93.96
Details and Dimensions
| Height | 23" |
| Width | 7" |
| Number of Bulbs | 1 |
| Bulb Type | SC Bayonet |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 24 W |
| Glass Type | Tiffany Art |
| Voltage | Low Voltage |
| Product Specifications |


