Progress PP526531 "Spread Light" Path Light
| Item: | PP526531 |
| Finish: | Black |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $125.19
Details and Dimensions
| Height | 26-3/4" |
| Width | 9" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Voltage | Low Voltage |
| Product Specifications |


