X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP526233 "Mission" Deck Light

Item: PP526233
Finish: Cobblestone
Online Availability: Discontinued
Select Finish:

Discontinued, please call.


Details and Dimensions

Height 7-1/2"
Width 6-1/2"
Number of Bulbs 1
Bulb Type S.C. Bayonet
Bulb(s) Included No
Max. Wattage Per Bulb 24 W
Glass Type Etched Honey
Voltage Low Voltage