Progress PP526133 "Mission" Path Light
| Item: | PP526133 |
| Finish: | Cobblestone |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $99.00 (Pricing is for Cobblestone)
Details and Dimensions
| Height | 3-5/8" |
| Width | 6-1/2" |
| Overall Height | 19-3/8" |
| Number of Bulbs | 1 |
| Bulb Type | SC Bayonet |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 24 W |
| Glass Type | Light Honey Art |
| Voltage | Low Voltage |
| Shade Material | Glass |
| Product Specifications |


