X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP525333 "Spread Light" Path Light

Item: PP525333
Finish: Cobblestone
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 25"
Width 6"
Number of Bulbs 1
Bulb Type CFL
Bulb(s) Included No
Max. Wattage Per Bulb 24 W
Glass Type Etched
Voltage Low Voltage