Progress PP524131 "Spot Lights" Outdoor Accent Light
| Item: | PP524131 |
| Finish: | Black |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $87.84
Details and Dimensions
| Height | 6-5/8" |
| Width | 4-3/4" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 75 W |
| Glass Type | Clear |
| Voltage | 120V |
| Shade Material | Glass |
| Product Specifications |


