Back to Search Results
Ferguson.com Home
>
Landscape Lighting
>
Outdoor Accent Lighting
> Progress
>
PP523931WB
Progress PP523931WB Outdoor Accent Light
| Item: | PP523931WB |
| Finish: | Black |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $52.20
Details and Dimensions
| Height | 6" |
| Width | 5-1/4" |
| Number of Bulbs | 1 |
| Bulb Type | Halogen |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 50 W |
| Voltage | Low Voltage |
| Product Specifications |


