X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP523731 "Accent" Outdoor Accent Light

Item: PP523731
Finish: Black
Online Availability: Available for immediate shipment


Details and Dimensions

Height 5-1/4"
Width 5-1/4"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 50 W
Glass Type Clear
Voltage Low Voltage
Shade Material Glass