Progress PP523031 "Mini Accent" Outdoor Accent Light
| Item: | PP523031 |
| Finish: | Black |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $47.25
Details and Dimensions
| Height | 5" |
| Width | 3" |
| Number of Bulbs | 1 |
| Bulb Type | MR-16 Halogen |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 50 W |
| Glass Type | Clear |
| Voltage | Low Voltage |
| Shade Material | Glass |
| Product Specifications |


