X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP522931 "Well Light" Outdoor Accent Light

Item: PP522931
Finish: Black
Online Availability: Please call for availability.


Details and Dimensions

Height 13-1/4"
Width 6-5/8"
Number of Bulbs 1
Bulb Type Fluorescent
Lamp Type S8
Bulb(s) Included No
Max. Wattage Per Bulb 75 W
Voltage Low Voltage